missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Permabond™ FFAP GC Capillary Column

Product Code. 10576861 Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
10 m
20 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.35 μm
0.5 μm
1 μm
missing translation for 'unitSize'
Each
Pack of 10
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Code produit. 10576861

missing translation for 'mfr': Macherey-Nagel™ 723344.25

Il en reste null
Ajouter au panier
Ajouter au panier
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Specifications

Diameter (Metric) 0.5 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Permabond™ FFAP
USP Type G25, G35
For Use With (Application) Gas Chromatography (GC), Free Carboxylic Acids
Temperature Range 220°C to 240°C
Film Thickness 0.5 μm
Length (Metric) 25 m
Packing Material Permabond™ FFAP
Quantity 1 Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.