missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Permabond™ SE-30 GC Capillary Column
£510.00 - £915.00
Specifications
Stationary Phase | Permabond™ SE-30 |
---|---|
USP Type | G2 |
Type | GC Capillary Column |
For Use With (Application) | Gas Chromatography (GC) |
Temperature Range | 300°C to 320°C |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
10032941
|
Macherey-Nagel™
723308.50 |
0.32 mm | 50 m | 0.5 μm |
£915.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
10338641
|
Macherey-Nagel™
723052.25 |
0.25 mm | 25 m | 0.25 μm |
£510.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
10600922
|
Macherey-Nagel™
723052.50 |
0.25 mm | 50 m | 0.25 μm |
£845.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
10134751
|
Macherey-Nagel™
723306.25 |
0.32 mm | 25 m | 0.25 μm |
£545.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
Specifications
Permabond™ SE-30 | |
GC Capillary Column | |
300°C to 320°C | |
1 Each |
G2 | |
Gas Chromatography (GC) | |
Permabond™ SE-30 |