missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Permabond™ Silane GC Capillary Column
£755.00 - £1085.00
Specifications
Stationary Phase | Permabond™ Silane |
---|---|
Type | GC Capillary Column |
For Use With (Application) | Monomeric Silanes and Chlorosilanes Analysis |
Temperature Range | 260°C to 280°C |
Packing Material | Permabond™ Silane |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10651492
|
Macherey-Nagel™
723411.25 |
25 m |
£755.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
10134511
|
Macherey-Nagel™
723409.50 |
50 m |
£1085.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Specifications
Permabond™ Silane | |
Monomeric Silanes and Chlorosilanes Analysis | |
Permabond™ Silane |
GC Capillary Column | |
260°C to 280°C | |
1 Each |