missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Permanent Acrylic Adhesive Laminated Polyester Transport Signs

Brand:  Brady™ 810935

Code : NEW

Additional Details : Weight : 0.00800kg

 View more versions of this product

Product Code. 11720953

  • £274.00 / 1 roll
Estimated Shipment: 22-07-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

ISO 7010, RoHS compliant using EU Directive 2002/95/EC
Polyester
Permanent Acrylic
Pipe markers and safety signs
0.024 mm
-40°C to 110°C
Organic Peroxide 5.2
Yellow
Gloss
250/Roll
Laminated Polyester
100 mm
100 mm
Diamond
Transport Sign
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers