missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Permanent Acrylic Adhesive Laminated Polyester Transport Signs
Brand: Brady™ 810941
Code : NEW
Additional Details : Weight : 0.00800kg
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
Polyester | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.024 mm | |
-40°C to 110°C | |
Organic Peroxide 5.2 | |
Red |
Gloss | |
250/Roll | |
Laminated Polyester | |
100 mm | |
100 mm | |
Rhomboid | |
Transport Sign |