missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaShield™ Paper Labels with Overlaminate for M6/M7 Printers
Paper labels with permanent rubber adhesive provide good contrast and smear resistance for thermal transfer and barcode printing applications.
£50.25 - £77.10
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000 |
Adhesive Type | Permanent Rubber |
Coating | None |
Color | White |
Product Code | Brand | Dimensions (LxW) | For Use With (Application) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Application) | Height (Metric) | Price | Quantity & Availability | |||
17808404
|
Brady™
173962 |
0.5 x 1 in. | Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling | 12.7 mm |
£77.10
Pack of 500 |
In Stock
Log in to see stock. |
|||
17888394
|
Brady™
173965 |
1 x 2 in. | Electrical Labeling, General Identification | 25.4 mm |
£50.25
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
- White matte paper label stock features permanent rubber adhesive
- Low cost is ideal for all general purpose labeling projects
- Service temperature of -40°C to 50°C (-40°F to 122°F)
- Made with B-424 permanent rubber adhesive
Specifications
Not Autoclavable | |
Permanent Rubber | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
Rectangle | |
-40°C to +50°C | |
0.165 mm |
ASTM D 1000 | |
None | |
Matte | |
Paper | |
Thermal Transfer | |
Non-sterile | |
No | |
-40°F to +122°F | |
0.0035 in. |