missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Color Heat Shrink Wire and Cable Die-cut Labels for M6/M7 Printers
Designed for rigorous wire marking applications, PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.
£275.00 - £940.00
Specifications
Certifications/Compliance | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1) |
---|---|
Adhesive Type | Non-adhesive |
Finish | Matte |
Format | Die-cut |
Material | Polyolefin |
Product Code | Brand | Color | Dimensions (LxW) | Height (Metric) | Wire Gauge | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Height (Metric) | Wire Gauge | Price | Quantity & Availability | ||
17898234
|
Brady™
174448 |
Red | 0.335 x 1.75 in. | 8.51 mm | 20 to 10 AWG |
£412.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17859044
|
Brady™
174499 |
Yellow | 0.182 x 1 in. | 4.62 mm | 28 to 20 AWG |
£655.00
Pack of 2500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17848794
|
Brady™
174505 |
Yellow | 0.182 x 1.75 in. | 4.62 mm | 28 to 20 AWG |
£885.00
Pack of 2500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17848354
|
Brady™
174421 |
Yellow | 0.235 x 1 in. | 5.97 mm | 22 to 16 AWG |
£275.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17848374
|
Brady™
174428 |
Yellow | 0.235 x 1.75 in. | 5.97 mm | 22 to 16 AWG |
£370.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17868404
|
Brady™
174439 |
Yellow | 0.335 x 1 in. | 8.51 mm | 20 to 10 AWG |
£307.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17828984
|
Brady™
174449 |
Yellow | 0.335 x 1.75 in. | 8.51 mm | 20 to 10 AWG |
£412.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17898774
|
Brady™
174461 |
Yellow | 0.439 x 1 in. | 11.15 mm | 16 to 8 AWG |
£372.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17808984
|
Brady™
174466 |
Yellow | 0.439 x 1.75 in. | 11.15 mm | 16 to 8 AWG |
£500.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17889094
|
Brady™
174475 |
Yellow | 0.645 x 1 in. | 16.38 mm | 12 to 4 AWG |
£550.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17838854
|
Brady™
174481 |
Yellow | 0.645 x 1.75 in. | 16.38 mm | 12 to 4 AWG |
£740.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17858854
|
Brady™
174490 |
Yellow | 0.851 x 0.583 in. | 21.62 mm | 8 to 1 AWG |
£940.00
Pack of 3000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17838934
|
Brady™
174486 |
Yellow | 0.851 x 1 in. | 21.62 mm | 8 to 1 AWG |
£635.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17859184
|
Brady™
174491 |
Yellow | 0.851 x 1.75 in. | 21.62 mm | 8 to 1 AWG |
£855.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17838364
|
Brady™
174447 |
Orange | 0.335 x 1.75 in. | 8.51 mm | 20 to 10 AWG |
£412.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
Description
- Very high temperature resistance, UV resistant, chemical resistant, fuel and oil resistant, self-extinguishing
- Crisp, clear identification resistant to abrasions and fading
- 3:1 heat shrink labels fit snugly around wires for maximum insulation protection and permanent identification
- Made of B-342 polyolefin
Specifications
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1) | |
Matte | |
Polyolefin | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
-67°F to +275°F |
Non-adhesive | |
Die-cut | |
Labels | |
Electrical Labeling, Wire and Cable Labeling | |
Rectangle | |
-55°C to +135°C |