missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Commercial Grade Heat Shrink Wire and Cable Labels for M6/M7 Printers
These Commercial Grade Wire Markers provide business-class performance at a commercial price, so you can easily complete wire identification projects throughout your facility.
Brand: Brady™ 174488
Additional Details : Weight : 1.28800kg
Description
- Ideal for electrical contractors, maintenance crews, industrial manufacturers and more
- Heat-shrink sleeves provide permanent identification without any extra steps
- Legible legends in temperatures ranging from -55°C to 135°C (-67°F to 275°F)
- UL224 Recognized
Specifications
Not Autoclavable | |
Non-adhesive | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Electrical Labeling, Wire and Cable Labeling | |
No | |
Rectangle | |
-55°C to +135°C | |
0.851 in. | |
44.45 mm |
UL 224 | |
None | |
Matte | |
Polyolefin | |
Thermal Transfer | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
1000 Each | |
-67°F to +275°F | |
0.851 x 1.75 in. | |
1.75 in. | |
21.62 mm |