missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Orange Heat Shrink Wire and Cable Labels for M6/M7 Printers
Designed for rigorous wire marking applications, the PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.
£57.31 - £96.35
Specifications
Certifications/Compliance | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1) |
---|---|
Adhesive Type | Non-adhesive |
Color | Orange |
Finish | Matte |
Format | Die-cut |
Product Code | Brand | Diameter (English) | Dimensions (LxW) | Wire Gauge | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Dimensions (LxW) | Wire Gauge | Price | Quantity & Availability | |||
17861679
|
Brady™
173586 |
0.094 in. | 0.182 x 1 in. | 28 to 20 AWG |
£57.31
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17801439
|
Brady™
173607 |
0.125 in. | 0.235 x 1.75 in. | 22 to 16 AWG |
£76.98
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17891469
|
Brady™
173620 |
0.187 in. | 0.335 x 1.75 in. | 20 to 10 AWG |
£78.48
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17891499
|
Brady™
173640 |
0.25 in. | 0.444 x 1 in. | 16 to 8 AWG |
£68.40
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17851609
|
Brady™
173657 |
0.375 in. | 0.645 x 1 in. | 12 to 4 AWG |
£74.16
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17891589
|
Brady™
173650 |
0.375 in. | 0.645 x 1.75 in. | 12 to 4 AWG |
£96.35
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17851479
|
Brady™
173670 |
0.5 in. | 0.851 x 1 in. | 8 to 1 AWG |
£85.73
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17891459
|
Brady™
173596 |
1 in. | 1.667 x 1.75 in. | 2 to 500 MCM |
£95.97
Pack of 50 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Industrial grade with high temperature, UV, chemical, fuel, and oil resistance
- Self-extinguishing labels
- Crisp, clear identification resistant to abrasions and fading
- 3:1 heat shrinkable labels fit snugly around wires for maximum insulation protection and permanent identification
- Made of B-342 polyolefin material
Specifications
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1) | |
Orange | |
Die-cut | |
Labels | |
Electrical Labeling, Wire and Cable Labeling | |
Rectangle | |
-55°C to +135°C |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
-67°F to +275°F |