missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Red Heat Shrink Wire and Cable Labels for M6/M7 Printers
Designed for rigorous wire marking applications, the PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.
£57.31 - £111.40
Specifications
Certifications/Compliance | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1) |
---|---|
Adhesive Type | Non-adhesive |
Color | Red |
Finish | Matte |
Format | Die-cut |
Product Code | Brand | Diameter (English) | Dimensions (LxW) | Wire Gauge | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Dimensions (LxW) | Wire Gauge | Price | Quantity & Availability | |||
17811669
|
Brady™
173587 |
0.094 in. | 0.182 x 1 in. | 28 to 20 AWG |
£57.31
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17821639
|
Brady™
173612 |
0.125 in. | 0.235 x 1 in. | 22 to 16 AWG |
£59.23
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17871429
|
Brady™
173627 |
0.187 in. | 0.335 x 1 in. | 20 to 10 AWG |
£60.36
Pack of 100 |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17811469
|
Brady™
173621 |
0.187 in. | 0.335 x 1.75 in. | 20 to 10 AWG |
£78.48
Pack of 100 |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17861699
|
Brady™
173642 |
0.25 in. | 0.444 x 1 in. | 16 to 8 AWG |
£68.40
Pack of 100 |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17831639
|
Brady™
173636 |
0.25 in. | 0.444 x 1.75 in. | 16 to 8 AWG |
£88.90
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17821559
|
Brady™
173658 |
0.375 in. | 0.645 x 1 in. | 12 to 4 AWG |
£74.16
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17841699
|
Brady™
173652 |
0.375 in. | 0.645 x 1.75 in. | 12 to 4 AWG |
£96.35
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17821509
|
Brady™
173667 |
0.5 in. | 0.851 x 1.75 in. | 8 to 1 AWG |
£111.40
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17821689
|
Brady™
173598 |
1 in. | 1.667 x 1.75 in. | 2 to 500 MCM |
£95.97
Pack of 50 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Industrial grade with high temperature, UV, chemical, fuel, and oil resistance
- Self-extinguishing labels
- Crisp, clear identification resistant to abrasions and fading
- 3:1 heat shrinkable labels fit snugly around wires for maximum insulation protection and permanent identification
- Made of B-342 polyolefin material
Specifications
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1) | |
Red | |
Die-cut | |
Labels | |
Electrical Labeling, Wire and Cable Labeling | |
Rectangle | |
-55°C to +135°C |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
-67°F to +275°F |