missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Peroxide-Cured Silicone Pump Tubing
Reduce the risk of particulate entrapment with smooth inner surface
Brand: Ismatec™ 07625-28
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
Microbore Tubing | |
Similar to SC0451 | |
1.02 mm | |
50 ft. | |
-40°C | |
28 | |
25.3 psi, 1.75 bar |
FDA approved; Prop 65 NA (no Prop 65 chemicals) | |
Yes | |
Silicone | |
15.2 m | |
C/L Pump Series | |
Autoclave, Ethylene Oxide | |
100°C |