missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Peroxide-Cured Silicone Tubing

Flexible tubing offers long shelf life and resists kinking and tearing.

£55.60 - £138.00

Specifications

Certifications/Compliance RoHS, ADCF
Autoclavable Not Autoclavable
Material Rubber
Overall Length (English) 25 ft.
Overall Length (Metric) 7.62 m
View More Specs

Products 7
Product Code Brand Diameter (English) Inner Diameter (English) Outer Price Quantity & Availability  
Product Code Brand Diameter (English) Inner Diameter (English) Outer Price Quantity & Availability  
30178800
View Documents
Cole-Parmer™
50121-43
1/8 in. 1/4 in.
£55.60
1 unit
Estimated Shipment: 12-09-2025
to see stock.
Add to basket
 
30178803
View Documents
Cole-Parmer™
50121-44
3/16 in. 5/16 in.
£62.20
1 unit
Estimated Shipment: 12-09-2025
to see stock.
Add to basket
 
30178804
View Documents
Cole-Parmer™
50121-45
1/4 in. 3/8 in.
£68.90
1 unit
Estimated Shipment: 12-09-2025
to see stock.
Add to basket
 
30178805
View Documents
Cole-Parmer™
50121-46
3/8 in. 1/2 in.
£79.55
1 unit
Estimated Shipment: 12-09-2025
to see stock.
Add to basket
 
30178801
View Documents
Cole-Parmer™
50121-47
3/16 in. 7/16 in.
£99.50
1 unit
Estimated Shipment: 12-09-2025
to see stock.
Add to basket
 
30178806
View Documents
Cole-Parmer™
50121-48
1/4 in. 1/2 in.
£112.00
1 unit
Estimated Shipment: 12-09-2025
to see stock.
Add to basket
 
30178802
View Documents
Cole-Parmer™
50121-49
3/8 in. 5/8 in.
£138.00
1 unit
Estimated Shipment: 12-09-2025
to see stock.
Add to basket
 
Description

Description

  • Exhibits good heat, cold, ozone, UV, and abrasion resistance
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
Specifications

Specifications

RoHS, ADCF
Rubber
7.62 m
-56°C
Very Flexible
204°C
Not Autoclavable
25 ft.
-70°F
Clear
400°F
Tubing
Videos
SDS
Documents

Documents

Product Certifications

This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Peroxide-Cured Silicone Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.