missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Personal Card

Its 25 position universal block can accommodate 25 x 0.2mL test tubes, 16 x 0.5mL test tubes or microtitre plates in a 5 x 5 grid

Brand:  Eppendorf™ 5332300018

Product Code. 10399424

  • £24.85 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Its 25 position universal block can accommodate 25 x 0.2mL test tubes, 16 x 0.5mL test tubes or microtitre plates in a 5 x 5 grid. Temperature control range extends from 4°C to 99°C. Software and personal cards offer a degree of flexibility which will facilitate PCR* experiments.
  • Universal block for 25 x 0.2mL test tubes, 16 x 0.5mL test tubes or one 5 x 5 microtitre plate.
  • Temperature probe
  • Heating and cooling via advanced Peltier technology
  • Temperature control range 4°C to 99°C
  • Temperature uniformity across the universal block ±0.6°C
  • Heatable lid
  • Simple programming, utmost flexibility
  • Four-line display
  • Small footprint (w x d x h),mm 180 x 350 x 250
  • RS232 interface
  • Allows easy data transfer between two or more Mastercycler™s
  • Up to ten programs can be stored on each card
  • One card included in the delivery package A compact, thermal cycler which, in addition to speed and exact block homogeneity, guarantees the utmost operating flexibility.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

For Mastercycler
Personal Card
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.