missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius PES Tangential Flow Filtration Cassette for up to 1 L
Plug-and-play tangential flow filtration cassette that is made from PES, for ultrafiltration and diafiltration of intermediate sample volumes. 0.2 μm pore size.
Brand: Sartorius VF-S050H0300-SV
This item is not returnable.
View return policy
Description
- Link the cassettes quickly and securely to a suitable pump and reservoirs, right out of the box.
- All-in-one design avoids the need for expensive cassette holders and TFF systems.
- Advanced flow path and fixed occlusion restrictor eliminate the effort that is usually needed for TFF.
- High performance PES or Hydrosart™ RC membranes ensure maximum recoveries.
- Improve safety for you and your sample with no need for flushing or cleaning.
- Cassettes contain 30 to 60% less plastic and are supplied with only the tubing you need.
- Membrane material: PES
- Recommended feed volume: 500 to 1000 mL
Specifications
Ultrafiltration | |
Peristaltic Pump | |
PES | |
0.5 to 1 L | |
TFF cassette |
Cassette | |
Polycarbonate | |
0.2 μm | |
Non-sterile | |
1 L |