missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Pestle
Pestle
£26.13 - £387.00
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10480724
|
Haldenwanger™
56/0A/GLAZED |
28mm |
£244.86
Pack of 10 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
10245164
|
Haldenwanger™
56/4/GLAZED |
45mm |
£217.30
Pack of 5 |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
12081802
|
Haldenwanger™
56/00/GLAZED |
24mm |
£35.25
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
12021812
|
Haldenwanger™
56/1/GLAZED |
30mm |
£26.13
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
10597644
|
Haldenwanger™
56/5/GLAZED |
48mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10744585
|
Haldenwanger™
56/3/GLAZED |
42mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Pestle | |
Pestle |