missing translation for 'onlineSavingsMsg'
Learn More
Buerkle™ PET Sterile Laboratory Bottle Product Code.: 15846462
Add to basket

Buerkle™ PET Sterile Laboratory Bottle

Product Code. 15846462 Shop All Bürkle Products
1000 mL
Click to view available options
Capacity (Metric):
1000 mL
This item is not returnable. View return policy

Product Code. 15846462

Brand: Buerkle™ 03701000

Add to basket
Add to basket
This item is not returnable. View return policy

For use in laboratories and chemical handling areas. Good product presentation due to crystal-clear PET. Space-saving and absolutely leakproof. Ideal for storing and packing liquids.

  • Space-saving and absolutely leakproof.
  • Ideal for storing and packing liquids.
  • Sterile SAL 10-3 (according to ISO 11137)
  • PET crystal-clear
  • With tamper-proof closure
  • With moulded-in raised graduation

Specifications

Capacity (Metric) 1000 mL
Color Transparent
Diameter (Metric) Inner Neck 32 mm
Height (Metric) With Closure 212 mm
Material PET
Length (Metric) 96 mm
Neck ID (Metric) 32 mm
Sterility Sterile
Weight (Metric) 0.06 kg
Width (Metric) 96 mm
Closure Color White
Graduated Yes
Closure Type Tamper-proof
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

3 results found
Lot Number Certificate Type Date Catalog Number
Lot Number918058 Certificate TypeCertificate of Compliance Date20/03/2025 Catalog Number0370-1000
Lot Number920880 Certificate TypeCertificate of Compliance Date18/03/2025 Catalog Number0370-1000
Lot Number907755 Certificate TypeCertificate of Compliance Date17/10/2024 Catalog Number0370-1000
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ PET Sterile Laboratory Bottle >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.