missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PETG Erlenmeyer Flask with Vent Cap
Constructed of optically clear polyethylene terephthalate (PETG) and ideal for shaker culture applications.
£239.72 - £435.85
Specifications
Certifications/Compliance | Nonpyrogenic, DNase/RNase-free |
---|---|
Closure Color | Orange |
Closure Material | Polypropylene |
No. per Pack | 1/Pk. |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15853875
|
Corning™
431280 |
2 L |
£239.72
Pack of 6 |
In Stock
Log in to see stock. |
|||||
15873875
|
Corning™
431282 |
3 L |
£272.40
Pack of 4 |
In Stock
Log in to see stock. |
|||||
15893875
|
Corning™
431284 |
5 L |
£435.85
Pack of 4 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
Description
Corning™ Erlenmeyer and Fernbach culture flasks are ideal for shaker culture applications and storage. Replacement caps available for 2 L, 3 L, and 5 L flask sizes.
- Polyethylene terephthalate glycol-modified (PETG) construction: USP Class VI material provides excellent optical clarity and mechanical strength
- Sizes range from 2 L to 5 L
- Molded-in graduations for accuracy (±5%)
- Vent cap for continuous gas exchange while ensuring sterility and preventing leakage
- Individually packaged
- Sterility Assurance Level (SAL) of 10−6
- RNase-/DNase-free
- Nonpyrogenic
Specifications
Nonpyrogenic, DNase/RNase-free | |
Polypropylene | |
Sterile | |
Vented |
Orange | |
1/Pk. | |
Non-baffled |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.