missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Petri Dish Platinum Tissue Slice Electrode Chamber
Petri Dish Platinum Tissue Slice Electrode Chamber for delicate and/or difficult tissue transfection.
Brand: BTX™ 450491
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- Simple and easy to use
- Compatible with BTX™ Systems such as Gemini X2 and ECM™ 2001+
Specifications
Ex Vivo Electroporation | |
BTX Electroporation | |
100 V | |
0.28 in. | |
0.04 in. | |
Electrode Chamber Only (Negative) | |
10 μsec. to 100 msec. | |
Banana to Pin Tip |
BTX™ ECM™ 830, ECM™ 2001+, Gemini X2 and Legacy ECM™ 2001 Generators | |
Electrode Chamber | |
Petri Dish Platinum Electrode Chamber Only, 7mm, negative | |
7 mm | |
1 mm | |
1 to 99 (depending on voltage) | |
Non-sterile | |
Square Wave |