missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ PetriSeal™ Stretchable Sealing Tape

PetriSeal™ Stretchable Sealing Tape stretches and conforms to form a tight seal and is temperature resistant, waterproof and chemically resistant. It resists abrasion and puncture and blocks vapor loss while reducing the rate of gas exchange.

Brand:  Heathrow Scientific™ HEAPSEAL-108C

Additional Details : Weight : 0.05000kg

Product Code. 15524429

  • £51.85 / Each
Estimated Shipment: 13-08-2024
to see stock.
Add to basket

Description

Description

  • Seal remains flexible even with intermittent exposure to 100°C
  • Tape stretches, conforms and seals to irregular perimeters
  • Waterproof and chemically resistant to most solvent and caustic agents
  • Disposable
Specifications

Specifications

Clear
13 mm
Petri dishes, microplates, lids and caps
Sealing Tape
33 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers