missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Radleys™ PetriSEAL™ White Sealing Tape
Brand: Radleys™ SEL-560-030L
Code : 04
Additional Details : Weight : 0.20000kg
Description
The unique elastomer characteristics of PetriSEAL™ allows the tape to stretch and conform around the irregular perimeter of these vessels to form a tight seal. Blocks water vapour loss, reduces the rate of gas exchange and prevents the entry of contaminants. Waterproof and chemically resistant to most organic solvents and caustic agents. Flexible down to -30°C and will withstand continuous exposure to temperatures from -40°C to +77°C (with intermittent exposure up to 100°C). 33m roll. Designed for the requirements of sealing the lids of Petri dishes, microtitre plates and culture plates.Specifications
Sealing the lids of Petri dishes, microplates and culture plates | |
White | |
PetriSEAL™ White Sealing Tape | |
33 m |