missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Petroleum Ether 40-60°C, Extra Pure, SLR, Fisher Chemical™
48.49 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Use promo code "21743" to get your promotional price.
Click to view available options
Quantity:
500 mL
1 L
2.5 L
5 L
25 L
Packaging:
Amber Glass Bottle
Metal Can
Plastic Bottle
Plastic-coated Glass Bottle
Description
Petroleum Ether 40-60°C, Extra Pure, SLR
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Colorless |
Boiling Point | 40°C |
Quantity | 2.5 L |
Packaging | Amber Glass Bottle |
Physical Form | Liquid |
Vapor Pressure | 38kPa at 20°C |
Viscosity | 0.45 mm2/s at 25°C (ASTM D445) |
IUPAC Name | Petroleum ether |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'