missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PFA-EX Conductive Flexible Tubing
An ideal tubing solution for easy handling of liquids and gases and in antistatic applications.
£185.50 - £417.64
Specifications
Product Type | Conductive Corrugated Tubing |
---|---|
Description | Conductivity of 1.000 kOhm |
Material | PFA-EX |
For Use With (Application) | Antistatic and liquid handling |
Min. Operating Temperature (Metric) | -270°C |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
15757208
|
Bohlender™
S1824-60 |
8 mm |
£185.50
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
15767899
|
Bohlender™
S1824-83 |
10 mm |
£417.64
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
Description
- Providing temperature resistance from −270° to +260°C
- Universal chemical resistance
- Conductivity of 1.000 kOhm
- Conductive corrugated tubing with nominal width 10 and with circular corrugations around the longitudinal axis
- Cylindrical tubing ends with a length of 40 mm can be connected directly to fittings, stopcocks or hose connectors
- Suitable for use in explosive ambiance
- For transport of solvents or alcohol
- Ideal for connections under vibrations
- Usable with a small bending radius
Specifications
Conductive Corrugated Tubing | |
PFA-EX | |
-270°C | |
NW 10 | |
18 mm bend radius | |
260°C |
Conductivity of 1.000 kOhm | |
Antistatic and liquid handling | |
Universal chemical resistance | |
Black | |
Burst pressure 11 bar |