missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PFA Flexible Tubing
Use this tubing with BOLA Laboratory Screw Joints for a tight, vacuum suitable connection. Bohlender™ BOLA™ PFA Flexible Tubing features circular corrugations around the longitudinal axis and cylindrical tubing ends which can connect directly to fittings, stopcocks or hose connectors.
Brand: Bohlender™ S1822-01
This item is not returnable.
View return policy
Description
- Flexible to highly flexible corrugated tubing
- Tight bending radius causes little cross-section reduction
- Non-porous
- Translucent
Specifications
FDA Certified | |
PFA | |
0.5 m | |
For connections under vibrations | |
1 Pack | |
Flexible | |
260°C |
2 mm | |
4 mm | |
1 mm | |
-270°C | |
Transparent | |
17 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ BOLA™ PFA Flexible Tubing > Inner Diameter: 2mm; Outer Diameter: 4mm; Length: 0.5mm
Spot an opportunity for improvement?Share a Content Correction