missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PFA Flexible Tubing
An ideal tubing for connections under vibrations, easy handling of liquids and compensation of thermal expansions.
Brand: Bohlender™ S1822-20
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Providing temperature resistance from −200° to +260°C
- Universal chemical resistance
- FDA conformity
- Transparent in appearance
- Vacuum suitable
- Corrugated tubing with circular corrugations around the longitudinal axis and cylindrical tubing ends with a length of 40 mm which can be connected directly to fittings, stopcocks or hose connectors
- Flexible to highly flexible
- Tight bending radius only causes little cross-section reduction
- Non-porous
Specifications
Corrugated Tubing | |
6 mm | |
8 mm | |
Liquid handling | |
Universal chemical resistance | |
Transparent | |
2 bar |
FDA conformity | |
PFA | |
1 m | |
-200°C | |
NW 8 | |
15 mm bend radius | |
260°C |