missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Graduated Low-Form Beakers
Nesting design conserves bench and storage space.
£17.11 - £140.27
Specifications
Material | PFA |
---|---|
Temperature (Metric) Max. Operating | 260°C |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10019891
|
Brand™
90120 |
25 mL | |||||||
10670953
|
Brand™
90128 |
50 mL | |||||||
10029891
|
Brand™
90138 |
100 mL | |||||||
10213362
|
Brand™
90148 |
250 mL | |||||||
10754823
|
Brand™
90154 |
500 mL | |||||||
10764823
|
Brand™
90162 |
1000 mL | |||||||
Description
- Perfluoroalkoxy construction
- Easy-to-read and resistant-to-wear molded graduations
- Autoclavable and easy to clean
- Withstands temperatures from −200° to +260°C
Specifications
PFA | |
Beaker | |
Yes | |
Low Form |
260°C | |
Autoclavable | |
Molded Scale |