missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PFA Liebig Vertical Condensers

Providing temperature resistance from -200° to +250°C.

Brand:  Bohlender™ B301-02

Product Code. 10256971

  • £647.00 / Each
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Transparent in color
  • Universal chemical resistance
  • Thin-walled cooling tube made of translucent and gastight PFA
  • Cooling jacket made of borisilicate glass
  • Hose connectors made of PP and nuts for connection of cooling water
  • Ground joint cone and socket size 29 made of PTFE
  • Distillate is only exposed to PFA/PTFE
  • Suitable for vertical assembly
  • Integrated special nut (Safe-Lab™) for easy locking and unlocking of the ground joint
  • FDA conformity
Specifications

Specifications

FDA
Hose connectors, nuts
Size 29
Thin-walled
300 mm
Vertical Liebig Condenser
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.