missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PFA Round Bottom Flask
Kartell™ PFA Round Bottom Flask is constructed of PFA and ideal for use under a vacuum.
Brand: Kartell™ 0154000
143.38 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- With standard ground socket
- For rotary evaporators and distillation of fine chemicals
- For use under vacuum
Specifications
DIN 12348 (Glass) | |
250 mL | |
For rotary evaporators and distillation of fine chemicals | |
29/32 | |
88 mm |
Neutral | |
PFA | |
147 mm | |
Round |