missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PFA Round Bottom Flasks
£594.66 - £1171.30
Specifications
Material | PFA |
---|---|
Height (Metric) | 117 mm |
Neck Style | Wide |
Standard Taper Joint | 2 |
Bottom Shape | Round |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10237691
|
Bohlender™
A156-12 |
100 mL |
£594.66
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
10620562
|
Bohlender™
A156-36 |
500 mL |
£1171.30
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Specifications
PFA | |
Wide | |
Round |
117 mm | |
2 |