missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PFA Threaded Adapter
Quick and easy assembly
£38.90 - £51.65
Specifications
Description | Barb x NPT(M) Connection |
---|---|
Autoclavable | Autoclavable |
Sterilization Method | Autoclave or Ethylene Oxide |
Shape | Straight |
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
11765688
|
Masterflex™
06383-92 |
1/4 in. |
£51.65
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
11710439
|
Masterflex™
06383-90 |
5/32 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Available in a variety of materials and configurations to meet a wide range of laboratory needs
- Adapts from a NPT male thread to a hose barb.
Spécification
Barb x NPT(M) Connection | |
Autoclavable | |
Autoclave or Ethylene Oxide | |
Straight |