missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PFA Tubing
A perfect tubing solution for aggressive and pure liquids and gases.
£52.68 - £78.02
Specifications
Product Type | Tubing |
---|---|
Certifications/Compliance | FDA conformity |
Autoclavable | Autoclavable |
Material | PFA |
For Use With (Application) | Aggressive and pure liquids and gases |
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
10615611
|
Bohlender™
S1811-12 |
3.96 mm | 1.20 mm |
£53.48
1m |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
10004980
|
Bohlender™
S1811-16 |
5.6 mm | 1.20 mm |
£52.68
1m |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10757512
|
Bohlender™
S1811-26 |
8.8 mm | 1.60 mm |
£78.02
1m |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
Description
- Providing temperature resistance from −200° to +260°C
- Universal chemical resistance
- FDA conformity
- Transparent in appearance
- Gastight
- Non-porous
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding and dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
- Can be sterilized in autoclaves
- Excellent mechanical strength even at high temperatures
Specifications
Tubing | |
Autoclavable | |
Aggressive and pure liquids and gases | |
Universal chemical resistance | |
Transparent |
FDA conformity | |
PFA | |
-200°C | |
Autoclave | |
260°C |