Learn More
IDEX Health & Science, LLC PFA+ Tubing
Constructed with Teflon™ PFA Plus Resin, offering even more benefits than that of standard PFA
Brand: IDEX Health & Science, LLC 02012-84
Code : Z3
Additional Details : Weight : 0.25000kg
Description
High Purity PFA Plus Tubing is constructed with Teflon™ PFA Plus Resin and offers even more benefits than standard PFA. Manufactured from one of the most contaminant-free polymers available, this tubing offers purity in the parts per billion. It is perfect for applications in medical, diagnostic, pharmaceutical, biotechnology, and semiconductor industries. Natural colored tubing delivers improved resistance to stress cracking and has smoother, clearer walls.
- High Purity PFA+ Tubing Natural
- Constructed with Teflon™ PFA Plus Resin
- Offers even more benefits than standard PFA
- Manufactured from one of the most contaminant-free polymers available
- Offers purity in the parts per billion
- Perfect for applications in medical, diagnostic, pharmaceutical, biotechnology, and semiconductor industries
- Improved resistance to stress cracking
Specifications
Tubing | |
Natural | |
0.030 in. | |
0.75 mm | |
50 ft. | |
PFA |
Not Autoclavable | |
Medical, Diagnostic, Pharmaceutical, Biotechnology, and Semiconductor Industries | |
1/16 in. | |
1.588 mm | |
15.24 m | |
1000 psi (69 bar) |