missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abnova™ Pfu DNA Polymerase
useful for polymerization reactions requiring high-fidelity synthesis.
Brand: Abnova™ D0014.2500Units
Additional Details : Weight : 0.02000kg
Description
- In addition to 5′-3′ DNA polymerase activity, it also possesses 3′-5′ exonuclease (proofreading) activity.
- Pfu DNA Polymerase exhibits the lowest error rate of any thermostable DNA polymerase studied, is even up to ten fold more accurate than normal Taq DNA polymerase.
- Consequently, Pfu DNA Polymerase is useful for polymerization reactions requiring high-fidelity synthesis.
Specifications
Store at -20°C Guaranteed stable for 6 months when properly stored | |
Standard PCR | |
20 mM Tris-HCl (pH 8.0), 1 mM DTT, 0.1 mM EDTA, 100 mM KCl, 0.5% Nonidet P40, 0.5% Tween 20 and 50% glycerol |
2500 units | |
5 units/μL |