missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Dosing system
Dosing cabinet PG 8596 (AE) for the storage of process chemicals and dosing modules
Brand: Miele Professional™ 10087340
2246.70 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 36.90000kg
Description
- 2 pull-out drawers for 3 x 5 l canisters each
- Internal dimensions: H 285-690, B 250, T 425-555 mm
- Per level 2 receiving options for dosing modules each
- Reservoir enables better emptying of the canisters
Specifications
Model PG 8596 | |
Stainless Steel | |
Washer-disinfectors | |
60 x 30 x 83.5 cm | |
300 m |
Dispensing System | |
Disinfection of laboratory instruments | |
600 mm | |
835 mm | |
400V 50Hz 3N AC 9.3 kW |