missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ pH Combination Electrode with Sensor Recognition
Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ pH Combination Electrode with Sensor Recognition is robust, durable, and easy to clean.
£434.00
Specifications
Material | A-Glass |
---|---|
pH Range | 0 to 14 |
Type | pH Combination Electrode |
Internal Reference | Silamid™ |
Membrane | Sphere |
Product Code | Brand | Connector Types | Junction | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Junction | Price | Quantity & Availability | ||||
15125077
|
SI Analytics™
285130275 |
DIN and 4 mm Banana Plug | Platinum |
£434.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
Description
- Proven high-end electrodes for demanding measurement tasks
- Double junction Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
- Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
- Each pH combination electrode comes with individual serial number and quality certificate
Specifications
A-Glass | |
pH Combination Electrode | |
Sphere | |
120 mm |
0 to 14 | |
Silamid™ | |
-5°C to +100°C | |
12 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title