missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ pH Combination Electrodes
Shop All Mettler Toledo Products
Click to view available options
Length (Metric):
225 mm
pH Range:
0 to 12
Unit Size:
Each
Specifications
Specifications
| Type | pH Combination Electrode |
| Length (Metric) | 225 mm |
| pH Range | 0 to 12 |
| Temperature (Metric) Range | 0°C to 100°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction