missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ pH Combination Micro-Electrode

Product Code. p-8014076 Shop All SI Analytics Products
Click to view available options
Connector Types:
DIN
Type:
pH Combination Electrode
Membrane:
Cylinder
Diameter (Metric):
3 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10467353

Brand: SI Analytics™ 285130180

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ pH Combination Micro-Electrode is robust, durable, and easy to clean.

  • Proven high-end electrodes for demanding measurement tasks
  • Double junction Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
  • Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
  • Each pH combination electrode comes with individual serial number and quality certificate
TRUSTED_SUSTAINABILITY

Specifications

Connector Types DIN
Junction Platinum Diaphragm
Material A-Glass
pH Range 0 to 14
Type pH Combination Electrode
Internal Reference Ag/AgCl
Membrane Cylinder
Model N 6000 1M-Din-Id
Temperature (Metric) Range -5°C to +100°C
Length (Metric) 96 mm
Length (Metric) Cable 1 m
Diameter (Metric) 3 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.