missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH Electrode with MNPT
This maintenance-free pH electrode with 1/2 in. MNPT thread is ideal for direct pipe mounting.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.15200kg
Description
- Maintenance-free pH electrode with 1/2 in. MNPT thread for direct pipe mounting
- Max. pressure 6 bar
- Electrode for special pool water
- Pt1000 temperature sensor integrated
- Supplied with 3m cable and BNC connector
Specifications
BNC | |
24 mm | |
3m cable and BNC connector | |
0 to 13 |
pH Electrode with 1/2 in. BNC connector support | |
pH Electrode | |
102 mm |