missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH Electrode
This unique maintenance free solid electrolyte pH electrode for measurement up to 110 ° C and 10 bar, is ideal for industrial applications.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- High temperature pH electrode
- Maintenance-free pH electrode with 3/4 "MNPT thread for line installation up to 7 bar and 100 ° C
- Body in Kynar for better chemical resistance with double ceramic junction insensitive to pollution
- Supplied with 3 m cable and BNC plug
Specifications
High temperature pH electrode | |
3 m cable and BNC connector | |
152 mm |