missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pH Electrode

This unique maintenance free solid electrolyte pH electrode for measurement up to 110 ° C and 10 bar, is ideal for industrial applications.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.09600kg

 View more versions of this product

Product Code. 11755618

  • £135.68 / Each
Estimated Shipment: 18-11-2024
to see stock.
Add to basket

Description

Description

  • Maintenance free solid electrolyte pH electrode for measurement up to 110 ° C and 10 bar
  • Autoclavable 121 ° C
  • Length 12 or 22.5 cm
  • External thread PG 13.5 for in-line mounting 
  • Ideal for Industrial applications
Specifications

Specifications

Autoclavable pH electrode
120 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers