missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH Electrode
This unique maintenance free solid electrolyte pH electrode for measurement up to 110 ° C and 10 bar, is ideal for industrial applications.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.18360kg
Description
- Maintenance-free pH electrode with 1/2 "MNPT thread for mounting
- Max. 6 bar
- Electrode for measuring special pool water
- Pt1000 temperature sensor integrated
- Supplied with 3 m cable and BNC plug
Specifications
102 mm |