missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH Electrode
This unique maintenance free solid electrolyte pH electrode for measurement up to 110 ° C and 10 bar, is ideal for industrial applications.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.06400kg
Description
- Maintenance free solid electrolyte pH electrode for measurement up to 110 ° C and 10 bar
- Autoclavable 121 ° C
- Length 12 or 22.5 cm
- External thread PG 13,5 for in-line mounting
- Ideal for industrial applications
Specifications
Maintenance free solid electrolyte pH electrode for measurement up to 110 ° C and 10 ba | |
225 x 12 mm | |
pH Solid | |
225 mm |