missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH Electrode with DIN Connector
This pH electrode is ideal for measuring small volumes of pH.
£94.18 - £206.75
Specifications
Connector Types | DIN |
---|---|
Temperature (Metric) Operating | 80°C (Max.) |
Type | pH Electrode |
Length (Metric) | 115 mm |
Product Code | Brand | Diameter (Metric) Body | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Body | Price | Quantity & Availability | |||||
11799808
|
Fisherbrand™
|
8 mm |
£94.18
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
11709818
|
Fisherbrand™
|
6 mm |
£206.75
Each |
In Stock
Log in to see stock. |
|||||
Description
- Electrode pH diameter 6 or 8 mm for measurement in small volumes
- Electrolyte KCl 4M + AgCl
Specifications
DIN | |
80°C (Max.) | |
pH Electrode | |
115 mm |