missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey Nagel pH-Fix pH Indicator Strips
Highly appreciated standard strips for many pH testing applications.
£15.20 - £54.85
Specifications
Quantity | 100 Strips |
---|---|
Type | pH Indicator Paper |
Length (Metric) | 85 mm |
Width (Metric) | 6 mm |
Product Code | Brand | pH Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | pH Range | Price | Quantity & Availability | |||||
15705802
|
Macherey Nagel
92110 |
0 to 14 |
£15.25
Pack of 100 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15324194
|
Macherey Nagel
92190 |
1.7 to 3.8 |
£15.20
100 units |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
15364184
|
Macherey Nagel
92118 |
2 to 9 |
£54.85
100 units |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
Highly appreciated standard strips for many pH testing applications.
- Easy dip and read procedure provides reliable results in seconds
- Due to the patented pH-Fix technology, the indicator is chemically bound to the test pad
- Dye does not wash out, so clothes stay clean and samples remain pure
Specifications
100 Strips | |
pH Indicator Paper | |
85 mm | |
6 mm |