missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ pH-neutral Detergent

Product Code. 17857138 Shop All BINDER Products
Click to view available options
Volume (Metric):
1 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17857138

Brand: BINDER™ 80122250

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

pH-neutral detergent is concentrated for gentle removal of residual contaminants.

  • Accessory

Specifications

Product Type Detergent
Color-coded No
Form Clear Liquid
pH Neutral
Scent Original
Sterility Non-sterile
Autoclavable Not Autoclavable
Color White
Disposable Reusable
Filtered Filtered
Flammable No
Size 1 kg
Volume (Metric) 1 L
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.