missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Red Litmus Paper Reel
Shop All Fisherbrand Products
Click to view available options
Color Indicator:
Red to Blue
Unit Size:
4 units
Description
- Color change from red to blue
- Store in a cool, dry place
- Avoid exposure to sunlight and moisture
- Serves in neutralization reactions to check whether the change from acid to alkaline or vice versa has taken place
Specifications
Specifications
| Color Indicator | Red to Blue |
| pH Range | 5 to 8 |
| Format | Reel |
| For Use With (Application) | Determination of acidic and alkaline reaction |
| Quantity | 1 Each |
| Type | pH Paper |
| Length (Metric) | 5000 mm |
| Width (Metric) | 7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction