missing translation for 'onlineSavingsMsg'
Learn More

pH Singles Calibration Solutions in 20mL Pouches, Oakton™

Product Code. 12951678
Click to view available options
pH:
4.01
10.00
Unit Size:
20mL
Pack of 20
This item is not returnable. View return policy

Product Code. 12951678

Brand: Thermo Scientific Eutech 3565301_CLEAN

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Economical pouches are accurate and convenient.

The pH Singles are ideal for field calibration—just select the pouches needed and carry them to your test site for on-the-spot calibration and verification. No bottles to carry or clean. Pouches are air-tight for maximum freshness and unquestionable reliability. Packets are labeled with temperature versus pH reference tables. Sold in packs of twenty 20mL pouches.

Certifications

NIST traceable, All solutions are certified traceable to NIST™ standards.

Specifications

pH 4.01
Quantity 20 mL Pouches
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.