missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Christeyns™ Phago'Derm ASEPT Hand Soap
Click to view available options
Volume (Metric):
500 mL
1000 mL
Quantity:
12 Airless Bottles
20 Square Mounted Pump Bottles
25 Mounted Pump Bottles
Unit Size:
10 L
12 L
Description
- Formula keeps epidermis soft, even in the event of frequent washing
- Enriched with glycerin
- Specially formulated for the medical, food and institutional sectors
Specifications
Specifications
| Product Type | Anti-bacterial Foaming Hand Soap |
| Color | Light Beige |
| Form | Foam |
| Quantity | 20 Square Mounted Pump Bottles |
| Volume (Metric) | 500 mL |
Safety and Handling
Product Identifier
- PHAGO'DERM ASEPT
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contains : isopropanol, 1-Propanaminium
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction