missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Christeyns™ Phago'Solution
Click to view available options
Volume (Metric):
500 mL
1 L
5 L
Unit Size:
10 L
12 L
Description
- Antimicrobial activity in 30 sec.
- Dermatologically tested
- Promotes a high level of compliance
Specifications
Specifications
| Product Type | Hand Disinfectant |
| Color | Colorless |
| Form | Liquid |
| Quantity | 2 Cans |
| Volume (Metric) | 5 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction