missing translation for 'onlineSavingsMsg'
Learn More

Christeyns™ Phago'Spore Disinfectant Detergent

Phago'Spore is a disinfectant detergent product for all surfaces, including the surfaces of non-invasive medical devices. Phago'Spore is formulated from an active substance (peracetic acid), guaranteeing broad-spectrum microbiological efficacy while ensuring respect for the environment through its biodegradability into acetic acid, oxygen and water.

Brand:  Christeyns™ C65007

 View more versions of this product

Product Code. 17870265

  • £94.60 / 10 L
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ready to use
  • Bactericidal, fungicidal, virucidal and sporicidal (active in 10 min. on C. difficile and in 5 min. on Norovirus)
  • TP02, TP04 biocide
  • Eco-friendly (active substance: peracetic acid)
  • 'Food contact' product (in accordance with the decree of September 8, 1999) if used with rinsing
  • Dense foam spray head to prevent aerosol formation and protect the user
Specifications

Specifications

Sporicide/Disinfectant
Clear Liquid
Fresh Scent
2 Cans
No
2.1 to 2.3
Non-sterile
5 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers