Learn More
Lec Medical Pharmacy Plus Bluetooth Enabled Countertop Fridge
Pharmacy fridge with temperature monitoring battery back-up and rechargeable battery. It features intelligent fan management for enhanced temperature performance, and Bluetooth enabled software that continuously monitors, records, and stores temperature readings and alarm history.
£894.64 - £1029.26
Specifications
Capacity (Metric) | 47 L |
---|---|
Temperature Range | 2°C to 8°C |
Refrigerant | R600a |
No. of Doors | 1 |
Shelves | 2 |
Product Code | Brand | Door Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Door Style | Price | Quantity & Availability | |||||
17881660
|
Lec Medical
444411305 |
Solid |
£894.64
Each |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17891660
|
Lec Medical
444411306 |
Glass |
£1029.26
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
The key message with the new Bluetooth enabled range is, it will give the end user improved connectivity options to fridge temperature monitoring information. This will be critical for compliance and ultimately cost saving from drug wastage perspective.
The fridge is designed to be operated in the usual way via the touch screen external temperature controller, (read and reset min / max temperature readings etc.), however the new range also offers the extra below benefits, should you wish to use the Bluetooth capabilities.
- Bluetooth Enabled – Allows the user to connect to the appliance via the Lec Medical App, simply download the App to your device. The Bluetooth enabled software continuously monitors, records and automatically stores temperature readings and alarm history, to reveal where blame lies if temperature fluctuations and incidents activate the alarms, such as a door being left open. The temperature history and alarm history can be downloaded / emailed as and when required. The user can also read and reset temperature readings and change temperature set points via the App.
- Power Failure Alarm with Battery Back-Up and Rechargeable Battery – Keeps monitoring and automatically storing temperature readings and alarm history, in the event of a power cut.
- Intelligent Fan Management for Enhanced Performance – The fan cuts out when the door is opened and will cut back in as and when required aiding in more stable temperature control.
- Remote Alarm Contacts - Enables the user to connect to a remote-control station which will alert personnel elsewhere in the facility, in the event of a door open alarm, high or low temperature alarm or power failure, offering 24/7 monitoring.
- Audible and Visual open-door alarm – Alerts you when the door is left open
- Audible and Visual temperature alarm – Alerts you to temperature fluctuations above or under a preset determined temperature range
- Defrost – Auto and Manual defrost functions
- Refrigerant R600a Gas – R600a is non-toxic, doesn't deplete the ozone and is a negligible contributor to greenhouse gases, which improves their CO2 footprint and promotes sustainability.
- Temperature Probes (Silicone Oil) – 2 temperature probes reading both Air & Load temperatures. The load probe reflects the actual temperature of the samples inside the refrigerator.
- Silicone Oil Temperature Probes – Suspending a probe in a sealed Silicone Oil bottle helps to prevent intermittent air currents from throwing the readings off and averages out the temperatures of the surroundings, consequently reflecting the actual temperature of the samples inside refrigerators.
- Door Options – Available in Glass or Solid doors
- Porthole - Factory fitted 16 mm porthole enables quick and easy access for any secondary temperature monitoring probes
- Temperature Range Fridge +2°C to +8°C (set point tolerance ± 2) – Offers greater temperature control
- Polythene Coated Wire Shelving – Wire shelves designed specifically for good air circulation to ensure the correct temperature storage conditions exist.
- Flexible Storage – Multiple shelf locations providing a flexible storage solution
- Anti-Microbial Handle – Anti-microbial powder coating to help prevent cross contamination by inhibiting growth of microbes
- Lockable – External lock with 2 keys
- Warranty – 5 years Parts and Labour, gives peace of mind
Specifications
47 L | |
R600a | |
2 | |
Painted Steel | |
CE | |
Touch Screen | |
White | |
Automatic, Off-cycle | |
UK |
2°C to 8°C | |
1 | |
Painted Steel | |
CFC-free, High Density Polyurethane Foam | |
Countertop | |
No | |
1 | |
0.6 A | |
220/240 V |